Buy more than* S$200* and get FREE SHIPPING

  • Ironwork File, Round

Ironwork File, Round TMA300-01

5.00 (2)
Item.#
08367816
Mfr.#
TMA300-01
Package Qty.
1PC
Ship pack of
1
21.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1930
Blade Diameter (phi mm)
12, 12
Overall Length (mm)
370, 370
Material
Carbon tool steel (SK-2)
Weight (g/pc)
250, 250
Blade Length (mm)
300, 300
Grain Size
Rough eye
TRUSCO Part Number
257-3903, 257-3903
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For Kazusao production
5
From Japan
On 2016-02-24 19:06:34
Price and quality good. Delivery is fast correspondence good
This review is about item#08367737.
Polishing of the mowing blade
5
From Japan
On 2013-09-17 18:08:40
I've just started using, but shaved quite comfortably.
This review is about item#08367746.