Buy more than* S$200* and get FREE SHIPPING

  • Ironwork File, Round

Ironwork File, Round TMA300-03

5.00 (3)
Item.#
08367834
Mfr.#
TMA300-03
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon tool steel (SK-2)
2014 TRUSCO Published Page
2-1930
Blade Diameter (phi mm)
12
Overall Length (mm)
370, 370
TRUSCO Part Number
257-3920, 257-3920
Weight (g/pc)
250, 250
Blade Length (mm)
300, 300
Grain Size
Specific
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Automobile
5
From Japan
On 2017-11-08 21:10:35
I prepare it for spare as it is used frequently in repair. The price is reasonable and very good.
This review is about item#8367825.
For wing rod production
5
From Japan
On 2016-02-24 19:06:34
Good price and quality. Delivery quickly corresponded quickly
This review is about item#08367737.
Grinding blade grinding
5
From Japan
On 2013-09-17 18:08:40
Although I started using it, I can easily shave it pleasantly.
This review is about item#08367746.