Buy more than* S$200* and get FREE SHIPPING

  • Ironwork File, Round

Ironwork File, Round TMA300-04

5.00 (3)
Item.#
08367843
Mfr.#
TMA300-04
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Blade Length (mm)
300, 300
Grain Size
Oil Eyes
TRUSCO Part Number
257-3938, 257-3938
Weight (g/pc)
250, 250
Overall Length (mm)
370, 370
Material
Carbon tool steel (SK-2)
2014 TRUSCO Published Page
2-1930
Blade Diameter (phi mm)
12