Buy more than* S$200* and get FREE SHIPPING

  • Ironwork File, Round

Ironwork File, Round TMA350-01

5.00 (2)
Item.#
08367852
Mfr.#
TMA350-01
Package Qty.
1PC
Ship pack of
1
38.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
430, 430
Material
Carbon tool steel (SK-2)
2014 TRUSCO Published Page
2-1930
Blade Diameter (phi mm)
15
Grain Size
Rough eye
TRUSCO Part Number
257-3946, 257-3946
Weight (g/pc)
470, 470
Blade Length (mm)
350, 350
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For wing rod production
5
From Japan
On 2016-02-24 19:06:34
Good price and quality. Delivery quickly corresponded quickly
This review is about item#08367737.
Grinding blade grinding
5
From Japan
On 2013-09-17 18:08:40
Although I started using it, I can easily shave it pleasantly.
This review is about item#08367746.