Buy more than* S$200* and get FREE SHIPPING

  • Ironwork File, Round

Ironwork File, Round TMA350-02

5.00 (2)
Item.#
08367861
Mfr.#
TMA350-02
Package Qty.
1PC
Ship pack of
1
50.64 SGD
ADD TO CART
Shipped after 2017-05-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1930
Blade Diameter (phi mm)
15
Overall Length (mm)
430, 430
Material
Carbon tool steel (SK-2)
Weight (g/pc)
470, 470
Blade Length (mm)
350, 350
Grain Size
Medium Eyes
TRUSCO Part Number
257-3954, 257-3954
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For Kazusao production
5
From Japan
On 2016-02-24 19:06:34
Price and quality good. Delivery is fast correspondence good
This review is about item#08367737.
Polishing of the mowing blade
5
From Japan
On 2013-09-17 18:08:40
I've just started using, but shaved quite comfortably.
This review is about item#08367746.