Buy more than* S$200* and get FREE SHIPPING

  • Ironwork File, Half Round

Ironwork File, Half Round THA150-04

5.00 (1)
Item.#
08367913
Mfr.#
THA150-04
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
Oil Eyes
2014 TRUSCO Published Page
2-1930
Blade Width (mm)
16
Blade Length (mm)
150, 150
TRUSCO Part Number
257-3628, 257-3628
Blade Thickness (mm)
4.5, 4.5
Weight (g/pc)
65, 65
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The original use purpose of the product, however, the hard one is an electric power tool, which often uses resin and wood.
5
From Japan
On 2013-11-23 20:58:26
There is no particular hope as it knows the characteristics of the file. (I want clogging with a cutter etc. but want sharpness to last long)
This review is about item#08367895.