Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ironwork File, Half Round

Ironwork File, Half Round THA200-03

3.00 (2)
Item.#
08367947
Mfr.#
THA200-03
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1930
Blade Width (mm)
21, 21
Blade Length (mm)
200, 200
TRUSCO Part Number
257-3652, 257-3652
Blade Thickness (mm)
6.0, 6
Weight (g/pc)
140, 140
Grain Size
Details
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For processing stainless steel material
1
From Japan
On 2018-03-13 13:04:11
In this file, it is not suitable for processing stainless steel. If it is not made to a file for stainless steel, the file is collapsed immediately, it will not be usable.
This review is about item#8367895.
The original use purpose of the product, however, the hard one is an electric power tool, which often uses resin and wood.
5
From Japan
On 2013-11-23 20:58:26
There is no particular hope as it knows the characteristics of the file. (I want clogging with a cutter etc. but want sharpness to last long)
This review is about item#08367895.