Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • File for ironwork flat

File for ironwork flat THI200-02

5.00 (3)
Item.#
08368123
Mfr.#
THI200-02
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Width (mm)
21, 21
Blade Length (mm)
200, 200
Grain Size
Medium Eye
Blade Thickness (mm)
5.0, 5
Weight (g/pc)
170, 170
Overall Length (mm)
250, 250
TRUSCO Part Number
257-3458, 257-3458
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use it to finish woodworking. (Woodworking is rough so it is optimal for metal use.)
5
From Japan
On 2016-11-08 19:51:25
Hanging well, holding is good. Because the return is uniform, noticeable scratches are difficult to adhere.
This review is about item#8368114.
Used for deburring of aluminum
5
From Japan
On 2014-10-20 13:25:55
It can be polished very well It seems that it can be used for a long time
This review is about item#08368166.
Metal Processing
5
From Japan
On 2014-04-03 21:57:39
Although I do not know the durability at the beginning of use yet, the eyes of the file are sharp and can be shaved well.
This review is about item#08368071.