Buy more than* S$200* and get FREE SHIPPING

  • File for ironwork flat

File for ironwork flat THI200-03

5.00 (3)
Item.#
08368132
Mfr.#
THI200-03
Package Qty.
1PC
Ship pack of
1
19.15 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Weight (g/pc)
170, 170
Overall Length (mm)
250, 250
TRUSCO Part Number
257-3466, 257-3466
Material
Alloy tool steel (SKS-8)
Blade Width (mm)
21, 21
Blade Length (mm)
200, 200
Grain Size
Details
2014 TRUSCO Published Page
2-1930
Blade Thickness (mm)
5.0, 5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use it to finish woodworking. (Woodworking is rough so it is optimal for metal use.)
5
From Japan
On 2016-11-08 19:51:25
Hanging well, holding is good. Because the return is uniform, noticeable scratches are difficult to adhere.
This review is about item#8368114.
Used for deburring of aluminum
5
From Japan
On 2014-10-20 13:25:55
It can be polished very well It seems that it can be used for a long time
This review is about item#08368166.
Metal Processing
5
From Japan
On 2014-04-03 21:57:39
Although I do not know the durability at the beginning of use yet, the eyes of the file are sharp and can be shaved well.
This review is about item#08368071.