Buy more than* S$200* and get FREE SHIPPING

  • File for ironwork flat
  • File for ironwork flat
  • File for ironwork flat

File for ironwork flat THI250-04

5.00 (3)
Item.#
08368175
Mfr.#
THI250-04
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
257-3512, 257-3512
Material
Alloy tool steel (SKS-8)
Blade Width (mm)
25, 25
Blade Length (mm)
250, 250
Grain Size
Oil Eyes
2014 TRUSCO Published Page
2-1930
Blade Thickness (mm)
6.0, 6.0
Weight (g/pc)
280, 280
Overall Length (mm)
310, 310
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use it to finish woodworking. (Woodworking is rough so it is optimal for metal use.)
5
From Japan
On 2016-11-08 19:51:25
Hanging well, holding is good. Because the return is uniform, noticeable scratches are difficult to adhere.
This review is about item#8368114.
Used for deburring of aluminum
5
From Japan
On 2014-10-20 13:25:55
It can be polished very well It seems that it can be used for a long time
This review is about item#08368166.
Metal Processing
5
From Japan
On 2014-04-03 21:57:39
Although I do not know the durability at the beginning of use yet, the eyes of the file are sharp and can be shaved well.
This review is about item#08368071.