Buy more than* S$200* and get FREE SHIPPING

  • File for ironwork flat

File for ironwork flat THI300-02

5.00 (3)
Item.#
08368193
Mfr.#
THI300-02
Package Qty.
1PC
Ship pack of
1
26.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
7.0, 7
Weight (g/pc)
450, 450
Overall Length (mm)
370, 370
TRUSCO Part Number
257-3539
Blade Width (mm)
30, 30
Blade Length (mm)
300, 300
Grain Size
Medium Eye
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use to finish of the woodwork. (Since the woodwork for the rough is for the metal, it is the best.)
5
From Japan
On 2016-11-08 19:51:25
Consuming good, it has is good. Since the return is uniform, hard marked with conspicuous scratch.
This review is about item#8368114.
Use the deburring of aluminum
5
From Japan
On 2014-10-20 13:25:55
You can very well polished Long is likely to be used
This review is about item#08368166.
Metal processing
5
From Japan
On 2014-04-03 21:57:39
I do not know durable started using yet, but the eyes of the file is shaved often sharply.
This review is about item#08368071.