Buy more than* S$200* and get FREE SHIPPING

  • File for ironwork flat

File for ironwork flat THI300-03

5.00 (3)
Item.#
08368202
Mfr.#
THI300-03
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Blade Length (mm)
300, 300
Grain Size
Specific
2014 TRUSCO Published Page
2-1930
Blade Thickness (mm)
7.0, 7.0
Weight (g/pc)
450, 450
Overall Length (mm)
370, 370
TRUSCO Part Number
257-3547, 257-3547
Material
Alloy tool steel (SKS-8)
Blade Width (mm)
30, 30
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use it to finish woodworking. (Woodworking is rough so it is optimal for metal use.)
5
From Japan
On 2016-11-08 19:51:25
Hanging well, holding is good. Because the return is uniform, noticeable scratches are difficult to adhere.
This review is about item#8368114.
Used for deburring of aluminum
5
From Japan
On 2014-10-20 13:25:55
It can be polished very well It seems that it can be used for a long time
This review is about item#08368166.
Metal Processing
5
From Japan
On 2014-04-03 21:57:39
Although I do not know the durability at the beginning of use yet, the eyes of the file are sharp and can be shaved well.
This review is about item#08368071.