|
File for ironwork flat THI250-02
(3)
- Item.#
- 08368254
- Mfr.#
- THI250-02
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Blade Thickness (mm)
- 6.0, 6.0
- Weight (g/pc)
- 280, 280
- Overall Length (mm)
- 310, 310
- TRUSCO Part Number
- 257-3491, 257-3491
- Blade Width (mm)
- 25, 25
- Blade Length (mm)
- 250, 250
- Grain Size
- Middle
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
I use it to finish woodworking. (Woodworking is rough so it is optimal for metal use.)
From Japan
On 2016-11-08 19:51:25
Hanging well, holding is good. Because the return is uniform, noticeable scratches are difficult to adhere.
Used for deburring of aluminum
From Japan
On 2014-10-20 13:25:55
It can be polished very well It seems that it can be used for a long time
Metal Processing
From Japan
On 2014-04-03 21:57:39
Although I do not know the durability at the beginning of use yet, the eyes of the file are sharp and can be shaved well.
Customers Who Bought This Item Also Bought