Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron Works horned File

Iron Works horned File

Item.#
08368297
Package Qty.
1 pc
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
6
Weight (g/pc)
40
Overall Length (mm)
190
Blade Width (mm)
6
Blade Length (mm)
150
TRUSCO Part Number
257-3971