Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Iron Works horned File

Iron Works horned File

Item.#
08368324
Package Qty.
1 pc
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
190
Blade Thickness (mm)
6
Weight (g/pc)
40
TRUSCO Part Number
257-4004
Blade Width (mm)
6
Blade Length (mm)
150