Buy more than* S$200* and get FREE SHIPPING

  • Iron Works horned File

Iron Works horned File

Item.#
08368333
Package Qty.
1 pc
Ship pack of
1
16.31 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
8
Weight (g/pc)
95
Overall Length (mm)
250
Blade Width (mm)
8
Blade Length (mm)
200
TRUSCO Part Number
257-4039