Buy more than* S$200* and get FREE SHIPPING

  • Iron Works horned File

Iron Works horned File

Item.#
08368376
Package Qty.
1 pc
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
10
Weight (g/pc)
180
Overall Length (mm)
310
Blade Width (mm)
10
Blade Length (mm)
250
TRUSCO Part Number
257-4071