Buy more than* S$200* and get FREE SHIPPING

  • Iron Works horned File

Iron Works horned File

Item.#
08368412
Package Qty.
1 pc
Ship pack of
1
28.63 SGD
ADD TO CART
Shipped after 2017-04-25
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
12
Weight (g/pc)
315
Overall Length (mm)
370
Blade Width (mm)
12
Blade Length (mm)
300
TRUSCO Part Number
257-4110