Buy more than* S$200* and get FREE SHIPPING

  • Iron Works horned File

Iron Works horned File

Item.#
08368455
Package Qty.
1 pc
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
15
Weight (g/pc)
570
Overall Length (mm)
430
Blade Width (mm)
15
Blade Length (mm)
350
TRUSCO Part Number
257-4152