Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ironwork File, Triangle

Ironwork File, Triangle TSA150-02

Item.#
08368491
Mfr.#
TSA150-02
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1931
Weight (g/pc)
75, 75
Overall Length (mm)
190, 190
TRUSCO Part Number
258-2741, 258-2741
Blade Width (mm)
12, 12
Blade Length (mm)
150, 150
Grain Size
Medium Eye