Buy more than* S$200* and get FREE SHIPPING

  • Ironwork File, Triangle

Ironwork File, Triangle TSA200-01

Item.#
08368525
Mfr.#
TSA200-01
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Width (mm)
15, 15
Blade Length (mm)
200, 200
Grain Size
Rough eye
Weight (g/pc)
150, 150
Overall Length (mm)
250, 250
TRUSCO Part Number
258-2775