Buy more than* S$200* and get FREE SHIPPING

  • Ironwork File, Triangle

Ironwork File, Triangle TSA200-03

Item.#
08368543
Mfr.#
TSA200-03
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250, 250
TRUSCO Part Number
258-2791, 258-2791
Blade Width (mm)
15
Blade Length (mm)
200, 200
Grain Size
Specific
2014 TRUSCO Published Page
2-1931
Weight (g/pc)
150, 150