Buy more than* S$200* and get FREE SHIPPING

  • Ironwork File, Triangle

Ironwork File, Triangle TSA200-04

Item.#
08368552
Mfr.#
TSA200-04
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1931
Weight (g/pc)
150, 150
Overall Length (mm)
250, 250
TRUSCO Part Number
258-2805, 258-2805
Blade Width (mm)
15
Blade Length (mm)
200, 200
Grain Size
Oil Eyes