Buy more than* S$200* and get FREE SHIPPING

  • Ironwork File, Triangle

Ironwork File, Triangle TSA250-01

Item.#
08368561
Mfr.#
TSA250-01
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g/pc)
240, 240
Overall Length (mm)
310, 310
TRUSCO Part Number
258-2813, 258-2813
Blade Width (mm)
17
Blade Length (mm)
250, 250
Grain Size
Rough eye
2014 TRUSCO Published Page
2-1931