Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ironwork File, Triangle

Ironwork File, Triangle TSA250-03

Item.#
08368586
Mfr.#
TSA250-03
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
310, 310
TRUSCO Part Number
258-2830, 258-2830
Blade Width (mm)
17
Blade Length (mm)
250, 250
Grain Size
Specific
2014 TRUSCO Published Page
2-1931
Weight (g/pc)
240, 240