Buy more than* S$200* and get FREE SHIPPING

  • Ironwork File, Triangle

Ironwork File, Triangle TSA250-04

Item.#
08368595
Mfr.#
TSA250-04
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1931
Weight (g/pc)
240, 240
Overall Length (mm)
310, 310
TRUSCO Part Number
258-2848, 258-2848
Blade Width (mm)
17
Blade Length (mm)
250, 250
Grain Size
Oil Eyes