Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ironwork File, Triangle

Ironwork File, Triangle TSA300-01

Item.#
08368604
Mfr.#
TSA300-01
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Width (mm)
20, 20
Blade Length (mm)
300, 300
Grain Size
Rough eye
2014 TRUSCO Published Page
2-1931
Weight (g/pc)
425, 425
Overall Length (mm)
370, 370
TRUSCO Part Number
258-2856, 258-2856