Buy more than* S$200* and get FREE SHIPPING

  • Ironwork File, Triangle

Ironwork File, Triangle TSA300-02

Item.#
08368613
Mfr.#
TSA300-02
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1931
Weight (g/pc)
425, 425
Overall Length (mm)
370, 370
TRUSCO Part Number
258-2864, 258-2864
Blade Width (mm)
20, 20
Blade Length (mm)
300, 300
Grain Size
Medium Eyes