Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ironwork File, Triangle

Ironwork File, Triangle TSA300-04

Item.#
08368631
Mfr.#
TSA300-04
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Blade Width (mm)
20, 20
Blade Length (mm)
300, 300
Grain Size
Oil Eyes
2014 TRUSCO Published Page
2-1931
Weight (g/pc)
425, 425
Overall Length (mm)
370, 370
TRUSCO Part Number
258-2881, 258-2881