Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ironwork File, Triangle

Ironwork File, Triangle TSA350-01

Item.#
08368647
Mfr.#
TSA350-01
Package Qty.
1PC
Ship pack of
1
59.73 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
258-2899, 258-2899
Blade Width (mm)
22, 22
Blade Length (mm)
350, 350
Grain Size
Rough eye
2014 TRUSCO Published Page
2-1931
Weight (g/pc)
550, 550
Overall Length (mm)
430, 430