Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ironwork File, Triangle

Ironwork File, Triangle TSA350-02

Item.#
08368656
Mfr.#
TSA350-02
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Blade Length (mm)
350, 350
Grain Size
Medium Eyes
2014 TRUSCO Published Page
2-1931
Weight (g/pc)
550, 550
Overall Length (mm)
430, 430
TRUSCO Part Number
258-2902, 258-2902
Blade Width (mm)
22, 22