Buy more than* S$200* and get FREE SHIPPING

  • File Set 12pcs

File Set 12pcs

Item.#
08368701
Package Qty.
1 set
Ship pack of
1
86.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Mass (g/set)
155
Overall Length (mm)
170
Width (mm)
4
Blade Length (mm)
70
Thickness (mm)
2.0
TRUSCO Part Number
151-5365