Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • File Set 12pcs

File Set 12pcs

Item.#
08368717
Package Qty.
1 set
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g/set)
155
Overall Length (mm)
170
Width (mm)
4
Blade Length (mm)
70
Thickness (mm)
2.0
TRUSCO Part Number
151-5349