Buy more than* S$200* and get FREE SHIPPING

  • File Set 12pcs

File Set 12pcs

Item.#
08368726
Package Qty.
1 set
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Thickness (mm)
2.0
TRUSCO Part Number
151-5357
Blade Length (mm)
70
Width (mm)
4
Mass (g/set)
155
Overall Length (mm)
170