Buy more than* S$200* and get FREE SHIPPING

  • Diamond File Set

Diamond File Set THI005-01

Item.#
08368735
Mfr.#
THI005-01
Package Qty.
1Set
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
Rough eye
Shape
Flat
TRUSCO Part Number
175-7458, 175-7458
Number of Sets
5, 5
Type
5 pcs coarse
Overall Length (mm)
215, 215
Width (mm)
11, 11
2014 TRUSCO Published Page
2-1922
Mass (g/set)
300, 300
Blade Length (mm)
110, 110
Size
(L / l) 5 pcs set 215/110
Thickness (mm)
3.5, 3.5