Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Diamond File Set

Diamond File Set THI005-03

Item.#
08368753
Mfr.#
THI005-03
Package Qty.
1Set
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
11, 11
TRUSCO Part Number
175-7440, 175-7440
Number of Sets
5, 5
Type
5 pcs details
Overall Length (mm)
215, 215
Grain Size
Specific
2014 TRUSCO Published Page
2-1922
Mass (g/set)
300, 300
Blade Length (mm)
110, 110
Size
(L / l) 5 pcs set 215/110
Thickness (mm)
3.5, 3.5