Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • File Set 12pcs
  • File Set 12pcs
  • File Set 12pcs

File Set 12pcs THI012-04

Item.#
08368805
Mfr.#
THI012-04
Package Qty.
1Set
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
70, 70
Thickness (mm)
2.0, 2.0
Width (mm)
4, 4
TRUSCO Part Number
285-3485, 285-3485
Size
(L / l) 12 pcs set 170/70
Shape
Flat
Mass (g/set)
155, 155
Purpose
12 pcs shows the total length. Set of files 5 pcs = 215mm, 8 pcs = 200mm, 10 pcs = 185mm, 12 pcs = 170mm. Clean by brush when file is clogging the total length, 12 pcs shows the total length. Set of files 5 pcs = 215mm, 8 pcs = 200mm, 10 pcs = 185mm, 12 pcs = 170mm. Clean by brush when file is clogging the total length
Overall Length (mm)
170, 170
2015 Trusco Published Pages
2 2168
2014 TRUSCO Published Page
2-1922
File Cut Roughness
Oil eyes
Grain Size
Oil eyes
Material
Alloy tool steel (SKS over 8)
Caution
12 pcs shows the total length. Set of files 5 pcs = 215mm, 8 pcs = 200mm, 10 pcs = 185mm, 12 pcs = 170mm. Clean by brush when file is clogging the total length, 12 pcs shows the total length. Set of files 5 pcs = 215mm, 8 pcs = 200mm, 10 pcs = 185mm, 12 pcs = 170mm. Clean by brush when file is clogging the total length