Buy more than* S$200* and get FREE SHIPPING

  • Diamond File Set
  • Diamond File Set
  • Diamond File Set

Diamond File Set

Item.#
08368814
Package Qty.
1 set (5 pcs.)
Ship pack of
1
73.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Sets
5
Overall Length (mm)
215
Width (mm)
11
Mass (g/set)
300
Blade Length (mm)
110
Thickness (mm)
3.5
TRUSCO Part Number
285-3451