Buy more than* S$200* and get FREE SHIPPING

  • File set 5 pieces set
  • File set 5 pieces set
  • File set 5 pieces set

File set 5 pieces set TST005-01

4.00 (2)
Item.#
08368893
Mfr.#
TST005-01
Package Qty.
1Set(5PCSet)
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g/set)
275, 275
Overall Length (mm)
215, 215
TRUSCO Part Number
151-4792, 151-4792
Size
(L / l) 5 pcs set 215/110
File Part Dimension (mm)
Flat / 11x3.5, semi-circle / 12x3.8, round / phi5.5, corner / 5.5, triangle / 9.0
Blade Length (mm)
110, 110
Specification
With crude and another end cap
2014 TRUSCO Published Page
2-1922
Grain Size
Rough eye
Shape
Flat, semi-circle, circle, square, triangle (one each)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance tool in plant
3
From Japan
On 2015-12-22 22:53:11
It is good.
This review is about item#08368902.
Equipment Maintenance
5
From Japan
On 2015-02-16 00:04:06
Storage cover? I think that it is good that you can put it out as soon as you need it rather than tidying up with roses. Horns, circles, etc. are also safe and have a sense of security and are useful.
This review is about item#08368893.