Buy more than* S$200* and get FREE SHIPPING

  • File set 5 pieces set
  • File set 5 pieces set
  • File set 5 pieces set

File set 5 pieces set TST005-02

4.00 (2)
Item.#
08368902
Mfr.#
TST005-02
Package Qty.
1Set(5PCSet)
Ship pack of
1
48.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g/set)
275, 275
Overall Length (mm)
215, 215
TRUSCO Part Number
151-4776, 151-4776
File Part Dimension (mm)
Flat/11x3.5, half round/12x3.8, round/phi5.5, squareuare/5.5, triangle/9.0
Blade Length (mm)
110, 110
Specification
With crude and another end cap
Grain Size
Middle
Shape
Flat, half-round, round, squareuare, triangle (1 each)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance tool in the plant
3
From Japan
On 2015-12-22 22:53:11
It is good.
This review is about item#08368902.
Equipment maintenance
5
From Japan
On 2015-02-16 00:04:06
Storage cover? Than to finish in a rose but have firmly I think that is a good point to put out immediately when needed. Corner, round, etc. is also a sense of security is there in a safe set Come in handy to have.
This review is about item#08368893.