Buy more than* S$200* and get FREE SHIPPING

  • File set 5 pieces set
  • File set 5 pieces set
  • File set 5 pieces set

File set 5 pieces set TST005-03

4.00 (2)
Item.#
08368911
Mfr.#
TST005-03
Package Qty.
1Set(5PCSet)
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g/set)
275, 275
Overall Length (mm)
215, 215
TRUSCO Part Number
151-4784, 151-4784
File Part Dimension (mm)
Flat/11x3.5, half round/12x3.8, round/phi5.5, squareuare/5.5, triangle/9.0
Blade Length (mm)
110, 110
Specification
With crude and another end cap
Grain Size
Fine
Shape
Flat, half-round, round, squareuare, triangle (1 each)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance tool in plant
3
From Japan
On 2015-12-22 22:53:11
It is good.
This review is about item#08368902.
Equipment Maintenance
5
From Japan
On 2015-02-16 00:04:06
Storage cover? I think that it is good that you can put it out as soon as you need it rather than tidying up with roses. Horns, circles, etc. are also safe and have a sense of security and are useful.
This review is about item#08368893.