Buy more than* S$200* and get FREE SHIPPING

  • File Set 5pcs

File Set 5pcs

Item.#
08369383
Package Qty.
1 set
Ship pack of
1
62.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g/set)
285
Overall Length (mm)
215
Width (mm)
12
Blade Length (mm)
110
Thickness (mm)
3.8
TRUSCO Part Number
151-4831