Buy more than* S$200* and get FREE SHIPPING

  • File Set 5pcs
  • File Set 5pcs
  • File Set 5pcs

File Set 5pcs THA005-03

Item.#
08369392
Mfr.#
THA005-03
Package Qty.
1Set
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
3.8, 3.8
2015 Trusco Published Pages
2 2169
2014 TRUSCO Published Page
2-1923
Size
(L / l) 5 pcs set 215/110
Material
Alloy tool steel (SKS over 8)
Blade Length (mm)
110, 110
Caution
12 pcs shows the total length. Set of files 5 pcs = 215mm, 8 pcs = 200mm, 10 pcs = 185mm, 12 pcs = 170mm. Clean by brush when file is clogging the total length, 12 pcs shows the total length. Set of files 5 pcs = 215mm, 8 pcs = 200mm, 10 pcs = 185mm, 12 pcs = 170mm. Clean by brush when file is clogging the total length
Width (mm)
12, 12
TRUSCO Part Number
151-4849, 151-4849
File Cut Roughness
Details
Shape
Half round
Mass (g/set)
285, 285
Overall Length (mm)
215, 215
Purpose
12 pcs shows the total length. Set of files 5 pcs = 215mm, 8 pcs = 200mm, 10 pcs = 185mm, 12 pcs = 170mm. Clean by brush when file is clogging the total length, 12 pcs shows the total length. Set of files 5 pcs = 215mm, 8 pcs = 200mm, 10 pcs = 185mm, 12 pcs = 170mm. Clean by brush when file is clogging the total length