NoteBuy more than* S$200* and get FREE SHIPPING

  • Double Faced Net Sheet

Double Faced Net Sheet GRS-80

Item.#
08369444
Mfr.#
GRS-80
Package Qty.
1Box(20Sheet)
Ship pack of
1
77.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material
Polyester
Dimension (mm)
230x280, 230x280
Weight (g)
45, 45
Grain Size
80, 80
Abrasive Material
Alumina abrasive grains (A)
TRUSCO Part Number
228-0540, 228-0540
Color
Hazel