Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double Faced Net Sheet

Double Faced Net Sheet GRS-100

Item.#
08369453
Mfr.#
GRS-100
Package Qty.
1Box(20Sheet)
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material
Polyester
Dimension (mm)
230x280, 230x280
Color
Hazel
TRUSCO Part Number
228-0558, 228-0558
Abrasive Material
Alumina abrasive grains (A)
Weight (g)
40, 40
Grain Size
100, 100