Buy more than* S$200* and get FREE SHIPPING

  • Double Faced Net Sheet

Double Faced Net Sheet GRS-120

Item.#
08369462
Mfr.#
GRS-120
Package Qty.
1Box(20Sheet)
Ship pack of
1
74.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Base Material
Polyester
Dimension (mm)
230x280, 230x280
Color
RedBrown
TRUSCO Part Number
228-0566, 228-0566
Purpose
Whole surface polishing of extra fine groove. Rust removal from vehicle and ships. Smoothing hardened paint surface. Paint surface polishing, Whole surface polishing of extra fine groove. Rust removal from vehicle and ships. Smoothing hardened paint surface. Paint surface polishing
Abrasive Material
Alumina abrasive grains (A)
Weight (g)
40, 40
Grain Size
120, 120
2014 TRUSCO Published Page
2-1968