Buy more than* S$200* and get FREE SHIPPING

  • Double Faced Net Sheet

Double Faced Net Sheet GRS-150

Item.#
08369471
Mfr.#
GRS-150
Package Qty.
1Box(20Sheet)
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material
Polyester
Dimension (mm)
230x280, 230x280
Weight (g)
40, 40
Grain Size
150, 150
Purpose
Whole surface polishing of extra fine groove. Rust removal from vehicle and ships. Smoothing hardened paint surface. Paint surface polishing, Whole surface polishing of extra fine groove. Rust removal from vehicle and ships. Smoothing hardened paint surface. Paint surface polishing
Abrasive Material
Alumina abrasive grains (A)
2014 TRUSCO Published Page
2-1968
Color
RedBrown
TRUSCO Part Number
228-0574, 228-0574