Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double Faced Net Sheet

Double Faced Net Sheet GRS-320

Item.#
08369505
Mfr.#
GRS-320
Package Qty.
1Box(20Sheet)
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material
Polyester
Dimension (mm)
230x280, 230x280
Weight (g)
35, 35
Grain Size
320, 320
Purpose
Whole surface polishing of extra fine groove. Rust removal from vehicle and ships. Smoothing hardened paint surface. Paint surface polishing, Whole surface polishing of extra fine groove. Rust removal from vehicle and ships. Smoothing hardened paint surface. Paint surface polishing
Abrasive Material
Alumina abrasive grains (A)
2014 TRUSCO Published Page
2-1968
Color
RedBrown
TRUSCO Part Number
228-0604, 228-0604