Buy more than* S$200* and get FREE SHIPPING

  • Polishing Pad

Polishing Pad GMS-600

Item.#
08369532
Mfr.#
GMS-600
Package Qty.
1Roll
Ship pack of
1
79.29 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Purpose
Cleaning the metal scratches, rust and etc. Lay waste the surface before paint application. Silky finish and sealer of carpenter furniture siding. Metal, plastic decorative finishing., Cleaning the metal scratches, rust and etc. Lay waste the surface before paint application. Silky finish and sealer of carpenter furniture siding. Metal, plastic decorative finishing.
Dimensions (mmxm)
200x6, 200x6
Specification
Perforated 100x200mm size, Perforated 100x200mm size
Abrasive Type
Silicon carbide
TRUSCO Part Number
126-5687, 126-5687
2014 TRUSCO Published Page
2-1961
Weight (g)
410, 410
Grade
#600 equivalent, # 600 equivalent
Color
gray, Ash