Buy more than* S$200* and get FREE SHIPPING

  • Paper series emery cloth

Paper series emery cloth GB10S-80

4.00 (9)
Item.#
08369566
Mfr.#
GB10S-80
Package Qty.
1Bag(10Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
A, A
Grain Size
#80, #80
Weight (g)
140, 140
Dimension (mm)
93x230, 93x230
TRUSCO Part Number
228-0361, 228-0361
Purpose
Rust, deburring and preparation of substrates., Rust, deburring and preparation of substrates.
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Wood processing
5
From Japan
On 2018-04-10 14:47:00
I use it for Orbital Thunder of Bosch. I am useful because it is stronger than paper. The price is also cheap and I am grateful.
This review is about item#8369557.
Wood finishing
1
From Japan
On 2017-04-12 08:55:58
It was a size that I could not attach to a purchased file file holder.
This review is about item#8369593.
Substrate treatment during FRP bonding
5
From Japan
On 2017-03-14 15:23:55
Because it is subdivided, it is very convenient for storage and work and I always use it.
This review is about item#8369557.
I used it to get the grain clean.
3
From Japan
On 2017-02-13 14:37:05
Although the installation did not go well, the surface managed somehow.
This review is about item#8369602.
Wood work
5
From Japan
On 2016-05-03 14:49:26
Unlike paper, I am satisfied that it is smooth and easy to work with strong paper.
This review is about item#08369557.
Working with Thunder
5
From Japan
On 2014-11-24 16:11:15
It is just right to use with Ryobi's Mini Thunder S - 5000.
This review is about item#08369584.
Used to polish wooden walls with sanda
4
From Japan
On 2014-05-06 09:43:51
I use it to polish the wooden fence attached to Sanda. The paper file became useless quickly, but this cloth file was durable and the work was efficient. Although it is about the interval, there was durability about 5 to 6 times than paper which was used before.
This review is about item#08369557.
Ceramics
5
From Japan
On 2014-02-23 17:32:59
I bought it for the first time because the price was cheap, I actually want to use the cloth was robust and easy to use, I think I will let you purchase.
This review is about item#08369593.
I use it to polish goods that have been making ceramics and burned up from the kiln.
3
From Japan
On 2013-10-10 11:09:43
I cut it for the usual size and used it. I was just fine looking for a narrow one.
This review is about item#08369557.